Shop All Common Nails
Maze Nails
Common Nail, 3-1/4 in L, 12D, Steel
Mfr # H524S050
Zoro # G610836911
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-1/4 in
- Penny Size 12D
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # H524S050
- Zoro # G610836911
- UPC # 98342001571
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 3-1/4 in |
Penny Size | 12D |
Details
Item | Common Nail |
Material | Steel |
Description
Maze Post and Frame Nail, Hand Drive, 12D, 3-1/4 in L, Steel, Brite, Spiral Shank, 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wide Head Machine Screw (ZW1136)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish, 45 PK (08481)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 29/32 in L, Stainless Steel Body, 250 PK (U33670.018.0610)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3457-772)
- MAZE NAILS Common Nail, 2-1/2 in L, 8D, Carbon Steel, Hot Dipped Galvanized Finish, 0.092 ga (S227A112)
- MAZE NAILS Common Nail, 3-1/2 in L, 16D, Carbon Steel, 0.148 ga (H525A)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.08 ga (S225A112)
- MAZE NAILS Common Nail, 7 in L, 80D, Carbon Steel, Hot Dipped Galvanized Finish, 0.092 ga (S227A530)
- MAZE NAILS Common Nail, 8D, Stainless Steel (593509)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.12 ga (S105530)
- GRIP-RITE Common Nail, 1-1/8 in L, 3D, Steel, Blued Finish, 16 ga (3BLULATH1)
- Maze Nails Common Nails