Shop All Common Nails
Maze Nails
Common Nail, 3-1/2 in L, 16D, Steel
Mfr # H525S050
Zoro # G310836914
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-1/2 in
- Penny Size 16D
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # H525S050
- Zoro # G310836914
- UPC # 98342001618
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 3-1/2 in |
Penny Size | 16D |
Details
Item | Common Nail |
Material | Steel |
Description
Maze Post and Frame Nail, Hand Drive, 16D, 3-1/2 in L, Steel, Brite, Spiral Shank, 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY G-277 Eye Bolt With Shoulder Nut, 5/16 in, 4-1/4 in L Shank, Forged Steel, Hot Dipped Galvanized (1045078)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 5 mm Length, 100 PK (SCX204005-100P1)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS1149-C0632R)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Hot Dipped Galvanized Finish, 200 PK (M04237.160.0001)
- MAZE NAILS Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S255S112)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.12 ga (S105530)
- MAZE NAILS Maze Nails H528A-5 40D; Pole Barn Ring Shank Nail (818573)
- MAZE NAILS Common Nail, 8D, Stainless Steel (593509)
- MAZE NAILS Common Nail, 2 in L, 6D, Stainless Steel (593491)
- MAZE NAILS Common Nail, 2-1/2 in L, 8D, Carbon Steel, Hot Dipped Galvanized Finish, 0.092 ga (S227A112)
- PRIMESOURCE BUILDING PRODUCTS Double Headed Nail (16DUP)
- Maze Nails Common Nails