Shop All Common Nails
Maze Nails
Common Nail, 2 in L, 8D, Carbon Steel, Plain Finish, 0.106 ga, 6 PK
Mfr # S257530
Zoro # G306719740
product price: $152.99
/pk 6, $25.50/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Penny Size 8D
- Material Carbon Steel
- Finish Plain
- Package Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # S257530
- Zoro # G306719740
- UPC # 98342021050
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 8D |
Details
Item | Common Nail |
Material | Carbon Steel |
Finish | Plain |
Package Weight | 5 lb |
Gauge | 0.106 ga |
Approx. Pkg. Qty. | 6 |
Shank Type | Plain |
Description
Nail Siding 2"6D 1Lb, 12PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M3-0.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.030.1000)
- AMPG Shoulder Screw, 5g6g Thr Sz, 13mm Thr Lg, 14 mm Shoulder Lg, 18-8 Stainless Steel (STR601M10X14)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (U04100.043.0300)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x5/8, PK50 (U07810.050.0062)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.08 ga (S225A112)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.12 ga (S105530)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.08 ga (S225A-5)
- MAZE NAILS H528A-5 40D, Pole Barn Ring Shank Nail (MA574018)
- MAZE NAILS Common Nail, 8D, Stainless Steel (593509)
- MAZE NAILS Common Nail, 2-1/2 in L, 8D, Carbon Steel, Hot Dipped Galvanized Finish, 0.092 ga (S227A112)
- MAZE NAILS Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S255S050)
- Maze Nails Common Nails