Shop All Common Nails
Maze Nails
Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.12 ga
Mfr # S105530
Zoro # G906434142
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Penny Size 6D
- Material Steel
- Finish Hot Dipped Galvanized
- Package Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # S105530
- Zoro # G906434142
- UPC # 98342009034
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Details
Item | Common Nail |
Material | Steel |
Finish | Hot Dipped Galvanized |
Package Weight | 5 lb |
Gauge | 0.12 ga |
Approx. Pkg. Qty. | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (39125)
- ZORO SELECT Wing Nut, #6-32, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (U16250.013.0001)
- ZORO SELECT Wall Anchor, 2" L, Steel, 66 lbs Tension Strength, 100 PK (U30538.012.0200)
- GYFORD Round Standoffs, 1/4"-20 Thrd Sz, 1 in Bd L, 316 Stainless Steel 3/4" OD (SO-SS2100)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.08 ga (S225A112)
- MAZE NAILS Maze Nails H528A-5 40D; Pole Barn Ring Shank Nail (818573)
- MAZE NAILS Common Nail, 7 in L, 80D, Carbon Steel, Hot Dipped Galvanized Finish, 0.092 ga (S227A530)
- MAZE NAILS Common Nail, 3 in L, 10D, Carbon Steel, Hot Dipped Galvanized Finish, 0.12 ga (S259S530)
- MAZE NAILS Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S255S112)
- MAZE NAILS Common Nail, 3-1/2 in L, 16D, Carbon Steel, 0.148 ga (H525A)
- GRIP-RITE Common Nail, 3-1/4 in L, 16D, Steel, 9 ga (16SKR30BK)
- Maze Nails Common Nails