Shop All Common Nails
Maze Nails
Common Nail, 2 in L, 6D, Steel, Galvanized Finish
Mfr # S2591S112
Zoro # G007967594
product price: $11.45
/ea
Sold in multiples of 12 for $137.40
$137.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Penny Size 6D
- Material Steel
- Finish Galvanized
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # S2591S112
- Zoro # G007967594
- UPC # 98342022699
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Approx. Pkg. Qty. | 1 |
Head Type | Round |
Description
These nails, made originally to the specifications of the early producers of hardboard siding, now have a multitude of other uses with other types of siding, trim, fencing, decking and more They are great allaround nails Extra stiff shank for easy driving Selfseating heads STORMGUARD doubledipped in molten zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 10 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.030.0010)
- HAMMOND 10-32 Rack Screws, 500-Count (SCREW1032-500)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel 100 PK (H3275)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (U04104.037.0800)
- MAZE NAILS Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S255S112)
- MAZE NAILS Maze Nails H528A-5 40D; Pole Barn Ring Shank Nail (818573)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.08 ga (S225A-5)
- MAZE NAILS Common Nail, 3-1/2 in L, 16D, Carbon Steel, 0.148 ga (H525A050)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.08 ga (S225A112)
- MAZE NAILS H530A-5 60D, Pole Barn Ring Shank Nails (MA574017)
- MAZE NAILS Common Nail, 2-1/2 in L, 8D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S257S530)
- Maze Nails Common Nails