Shop All Common Nails
Maze Nails
Common Nail, 2 in L, 6D, Stainless Steel
Mfr # 593491
Zoro # G103911675
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Penny Size 6D
- Material Stainless Steel
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maze Nails
- MFR # 593491
- Zoro # G103911675
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Details
Item | Common Nail |
Material | Stainless Steel |
Shank Type | Ring |
Description
Features
- 6d stainless steel ring shank siding nail.
- Size - 2 in.
- Dimension - 1.38 x 0.92 x 3 in.
- Item weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN 21 Degree .113"x2-3/8" Plastic Collated Galvanized Ring Shank Full Rou (FR.113-238GRS)
- MIDWEST FASTENER Knife Thread Insert, #10-32 Int Thrd Sz, 1/2 in L, Brass, 20 PK (66364)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.100", Pk5 (MSD100-5)
- A RAYMOND TINNERMAN Push-On Screw Cap, 3/8 in Dia, Steel with Plastic Black (EFPOC-KPS375210SOHEB/B)
- MAZE NAILS Common Nail, 2 in L, Aluminum (249872)
- MAZE NAILS Common Nail, 8D, Stainless Steel (593509)
- MAZE NAILS Common Nail, 3-1/2 in L, 16D, Carbon Steel, 0.148 ga (H525A050)
- MAZE NAILS Common Nail, 2-1/2 in L, 8D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S257S530)
- MAZE NAILS Common Nail, 3-1/2 in L, 16D, Carbon Steel, 0.148 ga (H525A)
- MAZE NAILS Common Nail, 2-1/2 in L, 8D, Carbon Steel, Hot Dipped Galvanized Finish, 0.092 ga (S227A112)
- SENCO Common Nail, 3 in L, Chrome Plated Finish (4942934)
- Maze Nails Common Nails