Shop All Common Nails
Maze Nails
Common Nail, 2 in L, 6D, Stainless Steel
Mfr # 593475
Zoro # G103911361
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Penny Size 6D
- Material Stainless Steel
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maze Nails
- MFR # 593475
- Zoro # G103911361
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Details
Item | Common Nail |
Material | Stainless Steel |
Shank Type | Ring |
Description
Features
- 6D, 2 in. Stainless Steel Ring Shank Siding Nail.
- Dimension - 3.75 x 4.63 x 1.88 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0400)
- CUB CADET Screw Carriage, 5/16 in. (71004998)
- ZORO SELECT Extra Low Crown Cap Nut, 1/2"-13, Brass, Nickel Plated, 9/16 in H, 5 PK (CPB296)
- ZORO SELECT Multi-Material Screws, 1/4-20x1, PK1000, 1/4-20 x 1 in, 1 in, Flat 90 Degrees / No Projections, Steel (1416WLJ)
- MAZE NAILS Common Nail, 3 in L, 10D, Carbon Steel, Hot Dipped Galvanized Finish, 0.12 ga (S259S530)
- MAZE NAILS H528A-5 40D, Pole Barn Ring Shank Nail (MA574018)
- MAZE NAILS Maze Nails H526A-5 20D; Pole Barn Ring Shank Nails (818557)
- MAZE NAILS Common Nail, 2-1/2 in L, 8D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S257S530)
- MAZE NAILS Common Nail, 2 in L, 6D (594218)
- MAZE NAILS Maze Nails H528A-5 40D; Pole Barn Ring Shank Nail (818573)
- ORGILL BULK NAILS Common Nail, 8 in L, 100D, Bright Finish (53262)
- Maze Nails Common Nails