Shop All Common Nails
Maze Nails
Common Nail, 2 in L, 6D, Stainless Steel, 0.099 ga
Mfr # SS6WS-5
Zoro # G706718961
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Penny Size 6D
- Material Stainless Steel
- Package Weight 5 lb
- Gauge 0.099 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # SS6WS-5
- Zoro # G706718961
- UPC # 98342030120
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Details
Item | Common Nail |
Material | Stainless Steel |
Package Weight | 5 lb |
Gauge | 0.099 ga |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04110.062.0450)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 6 in Bore Dia. (U36050.600.0001)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 860 PK (09818)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07205)
- MAZE NAILS Maze Nails H526A-5 20D; Pole Barn Ring Shank Nails (818557)
- MAZE NAILS Maze Nails H528A-5 40D; Pole Barn Ring Shank Nail (818573)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.08 ga (S225A112)
- MAZE NAILS Common Nail, 3-1/2 in L, 16D, Carbon Steel, 0.148 ga (H525A050)
- MAZE NAILS H528A-5 40D, Pole Barn Ring Shank Nail (MA574018)
- MAZE NAILS Common Nail, 2-1/2 in L, 8D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S257S530)
- GRIP-RITE Common Nail, 4 in L, 20D, Steel, Bright Finish, 6 ga (20C)
- Maze Nails Common Nails