Shop All Common Nails
Maze Nails
Common Nail, 2 in L, 6D, Hot Dipped Galvanized Finish
Mfr # S255S-5
Zoro # G508239626
product price: $31.19
/ea
Sold in multiples of 6 for $187.14
$187.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Penny Size 6D
- Finish Hot Dipped Galvanized
- Package Weight 5 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # S255S-5
- Zoro # G508239626
- UPC # 98342020282
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 1 |
Description
5LB 6D 2 Double Hot Dipped Spiral Shank Small Head Siding Nail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 12 mm Bore Dia., 5 PK (DHO-12SA)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (07962)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 8, Black Oxide, 35/64 in Ht, 25 PK (N04180.062.0002)
- ZORO SELECT Hex Nut, M33-3.50, Steel, Class 8, Black Oxide, 26 mm Ht, 2 PK (M01100.330.0001)
- MAZE NAILS Maze Nails T4491A530 Treated Lumber Ring Nail; 16D; 1 lbs. (6765986)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.08 ga (S225A-5)
- MAZE NAILS Common Nail, 2-1/2 in L, 8D, Carbon Steel, Hot Dipped Galvanized Finish, 0.092 ga (S227A112)
- MAZE NAILS Common Nail, 3 in L, 10D, Carbon Steel, Hot Dipped Galvanized Finish, 0.12 ga (S259S530)
- MAZE NAILS Common Nail, 7 in L, 80D, Carbon Steel, Hot Dipped Galvanized Finish, 0.092 ga (S227A530)
- MAZE NAILS Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S255S050)
- TOTALTURF 461790 6 oz. Copper Slating Nails (TO2671932)
- Maze Nails Common Nails