Shop All Common Nails
Maze Nails
Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.12 ga
Mfr # S105-5
Zoro # G306718958
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Penny Size 6D
- Material Carbon Steel
- Finish Hot Dipped Galvanized
- Package Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # S105-5
- Zoro # G306718958
- UPC # 98342009034
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Details
Item | Common Nail |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Package Weight | 5 lb |
Gauge | 0.12 ga |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 15 PK (71004)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 10 PK (79935)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 6 in Length, 5 PK (U51050.050.0600)
- ZORO SELECT Sinker Nail, 8d x2-3/8 In L, PK4260 (4NEV2)
- MAZE NAILS H528A-5 40D, Pole Barn Ring Shank Nail (MA574018)
- MAZE NAILS Common Nail, 3 in L, 10D, Carbon Steel, Hot Dipped Galvanized Finish, 0.12 ga (S259S530)
- MAZE NAILS Common Nail, 2 in L, 6D, Stainless Steel (593491)
- MAZE NAILS Common Nail, 3-1/2 in L, 16D, Carbon Steel, 0.148 ga (H525A050)
- MAZE NAILS Maze Nails H528A-5 40D; Pole Barn Ring Shank Nail (818573)
- MAZE NAILS Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S255S112)
- LIGHT HOUSE BEAUTY 2 Wire Coil Siding Nails 16 deg Ring Shank, 3600PK (LI1678562)
- Maze Nails Common Nails