Shop All Common Nails
Maze Nails
Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga
Mfr # S255S530
Zoro # G706719746
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Penny Size 6D
- Material Carbon Steel
- Finish Hot Dipped Galvanized
- Package Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # S255S530
- Zoro # G706719746
- UPC # 98342020282
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Details
Item | Common Nail |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Package Weight | 5 lb |
Gauge | 0.106 ga |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 3/8 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK (81050)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG038)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07410.062.0150)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09079)
- MAZE NAILS Common Nail, 3-1/2 in L, 16D, Carbon Steel, 0.148 ga (H525A050)
- MAZE NAILS Common Nail, 1 in L, 2D, Steel, Bright Finish, 0.106 ga (PH03200)
- MAZE NAILS Common Nail, 2 in L, Aluminum (249872)
- MAZE NAILS Common Nail, 7 in L, 80D, Carbon Steel, Hot Dipped Galvanized Finish, 0.092 ga (S227A530)
- MAZE NAILS Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S255S050)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.12 ga (S105530)
- B&C EAGLE Common Nail, 1-1/4 in L, 316 Stainless Steel, 18 ga, 1000 PK (B18114SS-1M)
- Maze Nails Common Nails