Shop All Common Nails
Maze Nails
Common Nail, 2 in L, 6D, Aluminum, 0.148 ga
Mfr # AV6125
Zoro # G306718972
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Penny Size 6D
- Material Aluminum
- Gauge 0.148 ga
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # AV6125
- Zoro # G306718972
- UPC # 722147047266
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Details
Item | Common Nail |
Material | Aluminum |
Gauge | 0.148 ga |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBD7)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Chrome Plated Steel, 20 PK (61537)
- MIDWEST FASTENER 3/16-24 x 1" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01041)
- ZORO SELECT Spring Pin, Slotted, 1.5x6mm, PK100 (M39100.015.0006)
- MAZE NAILS Common Nail, 1 in L, 2D, Steel, Bright Finish, 0.106 ga (PH03200)
- MAZE NAILS Common Nail, 8D, Stainless Steel (593509)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.12 ga (S105530)
- MAZE NAILS Maze Nails H526A-5 20D; Pole Barn Ring Shank Nails (818557)
- MAZE NAILS H528A-5 40D, Pole Barn Ring Shank Nail (MA574018)
- MAZE NAILS H530A-5 60D, Pole Barn Ring Shank Nails (MA574017)
- HILLMAN 42015 1 lbs Panel Nails Dark Brown - 1 in. (55858)
- Maze Nails Common Nails