Shop All Common Nails
Maze Nails
Common Nail, 2-1/2 in L, 8D, Stainless Steel, 0.099 ga
Mfr # SS8WS-5
Zoro # G106718967
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-1/2 in
- Penny Size 8D
- Material Stainless Steel
- Package Weight 5 lb
- Gauge 0.099 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # SS8WS-5
- Zoro # G106718967
- UPC # 98342027410
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 2-1/2 in |
Penny Size | 8D |
Details
Item | Common Nail |
Material | Stainless Steel |
Package Weight | 5 lb |
Gauge | 0.099 ga |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Bolt With Shoulder, 1"-8, 2-37/64 in Shank, 2 in ID, Steel (9900253)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 12-3/4", 3-1/2" Wd, Black (VEK30121)
- ARMOR COAT 5/16"-18 Socket Head Cap Screw, Plain 2-3/4 in Length (UST235947)
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (M01210.240.0060)
- MAZE NAILS Common Nail, 1 in L, 2D, Steel, Bright Finish, 0.106 ga (PH03200)
- MAZE NAILS H528A-5 40D, Pole Barn Ring Shank Nail (MA574018)
- MAZE NAILS Maze Nails T4491A530 Treated Lumber Ring Nail; 16D; 1 lbs. (6765986)
- MAZE NAILS Common Nail, 8D, Stainless Steel (593509)
- MAZE NAILS Hardened Flooring Nails (HF167112)
- MAZE NAILS Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S255S050)
- TOTALTURF 461399 3 in. 16D Bright Duplex Nail (TO2671466)
- Maze Nails Common Nails