Shop All Common Nails
Maze Nails
Common Nail, 2-1/2 in L, 8D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga
Mfr # S257S530
Zoro # G306434162
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-1/2 in
- Penny Size 8D
- Material Carbon Steel
- Finish Hot Dipped Galvanized
- Gauge 0.106 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maze Nails
- MFR # S257S530
- Zoro # G306434162
- UPC # 98342020558
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2-1/2 in |
Penny Size | 8D |
Details
Item | Common Nail |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Gauge | 0.106 ga |
Approx. Pkg. Qty. | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 1/4 in Bore Dia., 10 PK (HO-225ST ZD)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Steel, Grade A, Plain Finish (U20200.062.7200)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 1-1/4 in W, 1-1/4 in H (WWG301250125036)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (00843)
- MAZE NAILS Maze Nails T4491A530 Treated Lumber Ring Nail; 16D; 1 lbs. (6765986)
- MAZE NAILS Common Nail, 1-1/2 in L, Aluminum (249871)
- MAZE NAILS Common Nail, 2 in L, 6D, Stainless Steel (593475)
- MAZE NAILS Maze Nails H526A-5 20D; Pole Barn Ring Shank Nails (818557)
- MAZE NAILS Common Nail, 1 in L, 2D, Steel, Bright Finish, 0.106 ga (PH03200)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.12 ga (S105530)
- TINKERTOOLS GR024L Round Head Framing Nails 3.25 x 0.131 in. (TI2515979)
- Maze Nails Common Nails