Shop All Common Nails
Maze Nails
Common Nail, 1-3/4 in L, 5D, Stainless Steel, Hot Dipped Galvanized Finish, 0.08 ga
Mfr # S234A112
Zoro # G605268635
product price: $6.69
/ea
Sold in multiples of 12 for $80.28
$80.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 1-3/4 in
- Penny Size 5D
- Material Stainless Steel
- Finish Hot Dipped Galvanized
- Package Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # S234A112
- Zoro # G605268635
- UPC # 98342019224
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 1-3/4 in |
Penny Size | 5D |
Details
Item | Common Nail |
Material | Stainless Steel |
Finish | Hot Dipped Galvanized |
Package Weight | 1 lb |
Gauge | 0.08 ga |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Head Type | Flat |
Description
Ideally suited for shake siding applications slim shank blunt point and small checkered brad head. Stormguard double hot dip galvanized available painted. Ring shank provides additional holding power.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #6-32 x 2 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK (400595)
- ZORO SELECT Fully Threaded Rod, 10-32, 2 ft, Steel, Grade A, Zinc Plated Finish (U20365.019.2400)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (9080177)
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.019.3600)
- MAZE NAILS Maze Nails H526A-5 20D; Pole Barn Ring Shank Nails (818557)
- MAZE NAILS Common Nail, 2 in L, 6D, Stainless Steel (593475)
- MAZE NAILS Common Nail, 3 in L, 10D, Carbon Steel, Hot Dipped Galvanized Finish, 0.12 ga (S259S530)
- MAZE NAILS Common Nail, 8D, Stainless Steel (593509)
- MAZE NAILS Common Nail, 2 in L, 6D, Stainless Steel (593491)
- MAZE NAILS H530A-5 60D, Pole Barn Ring Shank Nails (MA574017)
- GRIP-RITE Common Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga (114EGRFG)
- Maze Nails Common Nails