Shop All Common Nails
Maze Nails
Common Nail, 1-3/4 in L, 5D, Stainless Steel, 0.099 ga
Mfr # SS5WS-5
Zoro # G006718982
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-3/4 in
- Penny Size 5D
- Material Stainless Steel
- Package Weight 5 lb
- Gauge 0.099 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # SS5WS-5
- Zoro # G006718982
- UPC # 98342713207
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 1-3/4 in |
Penny Size | 5D |
Details
Item | Common Nail |
Material | Stainless Steel |
Package Weight | 5 lb |
Gauge | 0.099 ga |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Woodruff Key, 7/32 x 1 in Key Size, 14 SAE Number, 0.422 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-014)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, Nylon, Plain, 15/32 in H, 25 PK (0525020CN)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Stainless Steel Body, 250 PK (U34142.018.0612)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 25 PK (HF08100400-025P2)
- MAZE NAILS Maze Nails H526A-5 20D; Pole Barn Ring Shank Nails (818557)
- MAZE NAILS Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S255S050)
- MAZE NAILS Common Nail, 8D, Stainless Steel (593509)
- MAZE NAILS Common Nail, 2 in L, 6D, Stainless Steel (593491)
- MAZE NAILS Common Nail, 3 in L, 10D, Carbon Steel, Hot Dipped Galvanized Finish, 0.12 ga (S259S530)
- MAZE NAILS Common Nail, 2-1/2 in L, 8D, Carbon Steel, Hot Dipped Galvanized Finish, 0.092 ga (S227A112)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Bright Finish, 11.50 ga, 840 PK (4NEP2)
- Maze Nails Common Nails