Shop All Common Nails
Maze Nails
Common Nail, 1-3/4 in L, 5D, Stainless Steel, 0.099 ga
Mfr # SS5WS-1
Zoro # G106718981
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-3/4 in
- Penny Size 5D
- Material Stainless Steel
- Gauge 0.099 ga
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # SS5WS-1
- Zoro # G106718981
- UPC # 98342713214
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 1-3/4 in |
Penny Size | 5D |
Details
Item | Common Nail |
Material | Stainless Steel |
Gauge | 0.099 ga |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M2-0.40, Steel, Class 8, Zinc Plated, 1.60 mm Ht, 100 PK (M01300.020.0001)
- HAMPTON 1/4 in. X 2-5/8 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-437)
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 5, Zinc Yellow, 21/64 in Ht, 25 PK (U11351.050.0001)
- MIDWEST FASTENER Fully Threaded Rod, 8-32, Grade 2, Zinc Plated Finish, 15 PK (76906)
- MAZE NAILS Maze Nails H528A-5 40D; Pole Barn Ring Shank Nail (818573)
- MAZE NAILS Common Nail, 3-1/2 in L, 16D, Carbon Steel, 0.148 ga (H525A)
- MAZE NAILS H530A-5 60D, Pole Barn Ring Shank Nails (MA574017)
- MAZE NAILS Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S255S050)
- MAZE NAILS Common Nail, 2-1/2 in L, 8D, Carbon Steel, Hot Dipped Galvanized Finish, 0.092 ga (S227A112)
- MAZE NAILS Hardened Flooring Nails (HF167112)
- VORTEX 6D 2 in. Slate Copper Nail Flat Head Plain Shank, 1 lbs (VO2739699)
- Maze Nails Common Nails