Shop All Common Nails
Maze Nails
Common Nail, 1-3/4 in L, 5D, Carbon Steel, 0.08 ga
Mfr # S234A112
Zoro # G306718989
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-3/4 in
- Penny Size 5D
- Material Carbon Steel
- Package Weight 1 lb
- Gauge 0.08 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maze Nails
- MFR # S234A112
- Zoro # G306718989
- UPC # 98342019224
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 1-3/4 in |
Penny Size | 5D |
Details
Item | Common Nail |
Material | Carbon Steel |
Package Weight | 1 lb |
Gauge | 0.08 ga |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.021.0150)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 10 PK (U04100.043.0375)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M8-1.25 (5403-8)
- NEWPORT FASTENERS Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 110 PK (670009-BR-110)
- MAZE NAILS Common Nail, 2 in L, Aluminum (249872)
- MAZE NAILS Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S255S050)
- MAZE NAILS Common Nail, 2 in L, 6D, Stainless Steel (593475)
- MAZE NAILS Maze Nails T4491A530 Treated Lumber Ring Nail; 16D; 1 lbs. (6765986)
- MAZE NAILS Common Nail, 8D, Stainless Steel (593509)
- MAZE NAILS Common Nail, 3 in L, 10D, Carbon Steel, Hot Dipped Galvanized Finish, 0.12 ga (S259S530)
- ZORO SELECT Common Nail, 4 in L, 20D, Steel, Galvanized Finish, 6 ga, 31 PK (4NER7)
- Maze Nails Common Nails