Shop All Common Nails
Maze Nails
Common Nail, 1-1/4 in L, 3D, Carbon Steel, Galvanized Finish, 10 ga
Mfr # XR162A530
Zoro # G807449818
product price: $45.99
/ea
Sold in multiples of 6 for $275.94
$275.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/4 in
- Penny Size 3D
- Material Carbon Steel
- Finish Galvanized
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # XR162A530
- Zoro # G807449818
- UPC # 98342027588
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 1-1/4 in |
Penny Size | 3D |
Details
Item | Common Nail |
Material | Carbon Steel |
Finish | Galvanized |
Gauge | 10 ga |
Approx. Pkg. Qty. | 1 |
Description
These wellthreaded 10 ga nails are STORMGUARD double hotdipped zinccoated to ensure great holding power and longterm rustprotection The hotdipped coating is the type of galvanized coating which is recommended by the makers of treated lumber to use with their products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 7/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.013.0087)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 1/2"-13, Grade B7, Blue PTFE Coated Finish, 10 PK (50T13L475TFE10R20N)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/8, PK100 (U51260.016.0012)
- ZORO SELECT Sinker Nail, 16d x 3-1/4 In L, PK61 (4NEU3)
- MAZE NAILS Common Nail, 2-1/2 in L, 8D, Carbon Steel, Hot Dipped Galvanized Finish, 0.092 ga (S227A112)
- MAZE NAILS Common Nail, 8D, Stainless Steel (593509)
- MAZE NAILS Maze Nails H526A-5 20D; Pole Barn Ring Shank Nails (818557)
- MAZE NAILS Common Nail, 3-1/2 in L, 16D, Carbon Steel, 0.148 ga (H525A)
- MAZE NAILS Common Nail, 1 in L, 2D, Steel, Bright Finish, 0.106 ga (PH03200)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.12 ga (S105530)
- HILLMAN Common Nail, 3 in L, 10D, Bright Finish (195979)
- Maze Nails Common Nails