Shop All Common Nails
Maze Nails
Common Nail, 1-1/2 in L, Aluminum
Mfr # 249871
Zoro # G403911481
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maze Nails
- MFR # 249871
- Zoro # G403911481
- UPC # 722147047228
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 1-1/2 in |
Details
Item | Common Nail |
Material | Aluminum |
Description
Features
- Aluminum nails are used for applying vinyl siding
- Large, flat head allows proper " Hanging" of siding
- Diamond point makes driving the nail easy and true
- Also suitable for application of asphalt shingles
- Finish: Aluminum
- Material: Vinyl
- Size: 1.5"
- Capacity: 1 lbs
- Country of Origin: United States
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 1 1/4 in Lg (Z2180)
- MIDWEST FASTENER Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 3 PK (73607)
- STANLEY ENGINEERED FASTENING R-PACK M10x1.5 Inserts 1-1/2"dia (12pk) (HER1084-10)
- ZORO SELECT Not Graded, M27-3.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 120 mm L (M51000.270.0120)
- MAZE NAILS Common Nail, 2 in L, 6D, Stainless Steel (593475)
- MAZE NAILS Common Nail, 2 in L, 6D (594218)
- MAZE NAILS Common Nail, 2-1/2 in L, 8D, Carbon Steel, Hot Dipped Galvanized Finish, 0.092 ga (S227A112)
- MAZE NAILS H530A-5 60D, Pole Barn Ring Shank Nails (MA574017)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.12 ga (S105530)
- MAZE NAILS H528A-5 40D, Pole Barn Ring Shank Nail (MA574018)
- PRO-FIT Common Nail, 4 in L, 20D, Hot Dipped Galvanized Finish (0054208)
- Maze Nails Common Nails