Maytag DPFPC20X25X5M11-DMT Merv 11 Replacement Filter; Pack Of 2
Mfr # DPFPC20X25X5M11=DMT
Zoro # G603726120
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maytag
- MFR # DPFPC20X25X5M11=DMT
- Zoro # G603726120
- Country of Origin China
- Category Pleated Air Filters
Description
The carbon filters go beyond sprays or candles by actually trapping these odors within the filter. The carbon filter is comprised of a non-woven polyester material that is impregnated with carbon. This activated carbon material acts as a source to capture and collect unwanted odors within your home. The material houses millions of tiny pores that can imprison these odor particles and remove them from your home without any necessary action from you.
Just a few of the odors that the carbon filter captures are:
- Cooking odors
- New paint
- Bathroom odors
- Cigarette smoke
- Pet odors
Or, if protecting your home from unseen airborne particles is a priority, the Maytag Media filters are with MERV ratings of 8, 11 and 13. MERV stands for minimum efficiency reporting value. This number is used to compare different filters. Generally speaking, a higher MERV rating indicates better filter performance. These filters remove atmospheric and household dust, coal, insecticide dust, mites pollen, tobacco smoke, cooking smoke, grease, mold, fungi and many more. In fact, these filters are so efficient; they can trap particles as small as 0.3 of a micron.
Features- Maytag M8-1056 whole house media filter
- Pack 2
- Dimension 20 x 25 x 5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Non-Programmable Thermostat (TH1110E1000/U)
- HILAND Table Top Glass Tube Patio Heater Cover in Paprika (HVD-GTTCV-P)
- UNIWELD B Fitting Hose Coupling, Acetylene (HCC79)
- AIR KING 20" Wall Mount Fan (9020)
- MAYTAG Maytag DPFPC16X22X5M13-DMT Merv 13 Replacement Filter; Pack Of 2 (DPFPC16X22X5M13=DMT)
- ALL-FILTERS 16X16X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (16162.11 6pk+)
- ALL-FILTERS 12X24X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (12241.12 6PK)
- ALL-FILTERS 16x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Lennox HCF16-10, 2PK (16255.11H)
- ALL-FILTERS 20x20x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F55F1052, 2PK (20205.13H)
- ACCUMULAIR Pleated Air Filter, 14" x 18" x 1", 4 Pack (FA14X18_4)
- ACCUMULAIR Pleated Air Filter, 14" x 22" x 1", 4 Pack (FO14X22X1A_4)
- Maytag Pleated Air Filters