Shop All Planters & Window Boxes
Mayne
Yorkshire Window Box 2' - White
Mfr # 4822-W
Zoro # G5173288
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polyethylene
- Width 12
- Length 24
- Height 10
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 4822-W
- Zoro # G5173288
- UPC # 673995482207
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 12 |
Length | 24 |
Height | 10 |
Size | 2 Foot |
Details
Material | polyethylene |
Weight | 10 |
Description
The MAYNE brand Yorkshire Window Box 2' is made of polyethylene and measures 12" in width, 24" in length, and 10" in height. It weighs 10 lbs. and is 2 feet in size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENIX Corded Blower Vac, 420 CFM, 179 MPH, 120V (BLVE12-M)
- MTD Dipstick Assembly (951-10863)
- MTD Blade-Xtreme 21.23 (742P04308-X)
- GRILL MARK OS BASTNG BRUSH SS21"" (40088A)
- MAYNE Modesto 30" Round Planter- White (8884-W)
- MAYNE Augusta 26" Tall Planter - Black (5894-B)
- MAYNE Fairfield 28in Square Planter - Espresso (8800-ES)
- MAYNE Yorkshire Window Box 3' - White (4823-W)
- MAYNE Yorkshire Decorative Brackets (2pack) - White (4821-W)
- MAYNE Fairfield 5ft Window Box Graphite Grey (5824-GRG)
- SUNCAST Sonora 15.75 in. H X 18 in. W Resin Planter Brown (P181605E34)
- Mayne Landscaping Materials