Shop All Planters & Window Boxes
Mayne
Yorkshire Decorative Brackets (2pack) - White
Mfr # 4821-W
Zoro # G5172518
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polyethylene
- Width 4.3
- Length 8.4
- Height 7
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 4821-W
- Zoro # G5172518
- UPC # 673995482108
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 4.3 |
Length | 8.4 |
Height | 7 |
Details
Material | polyethylene |
Weight | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK GRILL GAS LN HS ADPT 48"" (80004A)
- WATERWAY 5 x 2 in. Socket VGB 251 GPM Super Hi-Flo Suction; Gray (WW6403787V)
- MTD Spacer (750-06192A)
- BELL SPORTS S/B Tire Pump (7076435)
- MAYNE Nantucket 20x20 Square Planter - Black (4846-B)
- MAYNE Valencia Long 36x16x22 - Neptune Blue (5875-NB)
- MAYNE Fairfield 28in Square Planter - Espresso (8800-ES)
- MAYNE Nantucket Tall Planter - Espresso (4833-ES)
- MAYNE Cape Cod Patio Planter 16x16 - Black (4837-B)
- MAYNE Kobi Trough Planter 36 x 14 x 24, Black (8836-B)
- AVERA PRODUCTS Talavera 7 in. H X 6 in. W Ceramic Talavera Planter Assorted (APG006070)
- Mayne Landscaping Materials