Shop All Planters & Window Boxes
Mayne
Wellington Tall Planter - Espresso
Mfr # 5863-ES
Zoro # G5173534
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayne
- MFR # 5863-ES
- Zoro # G5173534
- UPC # 673995586394
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Size | 28" |
Details
Color | Espresso |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO String Trimmer, 54" Shaft L, Foldable (ST1520S)
- YARDGARD Rabbit Guard, 28"x50 ft. (308371B)
- AMS Auger, Mud, Dia 1 3/4 In, 5/8 In Thread (400.22)
- EXAIR Atomizing Spray Nozzle, 1.1 to 3.3 gph (AN1010SS)
- MAYNE Wellington Tall Planter - Black (5863-B)
- MAYNE Fairfield 40in Tall Planter - White (8801-W)
- MAYNE Lakeland 28 Tall Planter, Cranberry Red (5868-CBR)
- MAYNE Ellington 24 Tall Planter, White (5896-W)
- MAYNE Valencia Square 16x16x18 - Neptune Blue (5873-NB)
- MAYNE Nantucket Window Box 4' - Black (4831-B)
- MAYNE Fairfield Patio Planter 20x20 - Black (5825-B)
- Mayne Landscaping Materials