Shop All Planters & Window Boxes
Mayne
Vienna 25 Tall Urn Planter, White
Mfr # 5892-W
Zoro # G207088587
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 15.8
- Length 15.8
- Height 25
- Weight 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 5892-W
- Zoro # G207088587
- UPC # 673995589203
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 15.8 |
Length | 15.8 |
Height | 25 |
Details
Material | Polyethylene |
Color | White |
Weight | 8 |
Item | Vienna 25in Tall Urn Planter - White |
Description
With its straight lines, the Vienna Planter is a lightweight, whimsical alternative to traditional urn planters It can be easily incorporated into nearly any decor style given its ageless design These doublewall planters are made from 100 highgrade Polyethylene, are weatherproof and have an ultratough construction, that allows you to enjoy them all year round This Vienna Tall Urn Planter comes with a builtin water reservoir that provides your plants with a consistent source of moisture
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVUE WINTER SHRUB COVER 22"" (20250)
- PROTARP 30 ft x 30 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-30X30)
- MAURITZON 9 ft 9 in x 9 ft 9 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-1010)
- FLASH FURNITURE Gael Commercial Grade Orange Metal Indoor-Outdoor Chair (CH-61200-18-OR-GG)
- MAYNE Vienna 25 Tall Urn Planter, Black (5892-B)
- MAYNE Nantucket 16x16 Planter - Espresso (5865-ES)
- MAYNE Fairfield Window Box 4' - Espresso (5823-ES)
- MAYNE Kobi Trough Planter 36 x 14 x 24, White (8836-W)
- MAYNE Fairfield 16x16 Square Planter - Black (5887-B)
- MAYNE Nantucket Window Box 2' - Black (4829-B)
- BLOEM PLANTR ARIANA CHRCL 16"" (AP16908)
- Mayne Landscaping Materials