Shop All Planters & Window Boxes
Mayne
Valencia 8in Wall Mount Planter - Black 3-Pack
Mfr # 3871-B
Zoro # G311265300
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Width 9 in
- Length 20 in
- Height 8 in
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 3871-B
- Zoro # G311265300
- UPC # 673995387113
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 9 in |
Length | 20 in |
Height | 8 in |
Size | 8 in |
Details
Material | Polypropylene |
Color | Black |
Finish | Glossy |
Includes | Wall-mount Brackets |
Features | Self Watering |
Capacity | 0.58 gal |
Application | Planter |
Shape | Square |
Description
These chic Valencia planters are a versatile and stylish planting solution that can be used as tabletop planters or hung up on a wall using the mounting hardware provided. A glossy finish adds a touch of sophistication, while the high-quality construction make them perfect for both indoor and outdoor use. Lightweight and easy to clean, they are the perfect choice for enhancing any space with the beauty of plants.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 10 ft x 16 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-1016)
- STENS Link Tire Chain For Mtd Oem-190-916, 490-241-0024 (180-368)
- TEKNOR APEX Commercial Grade 0.62 x 50 ft. Light Weight Kink Free Kink-Free Garden Hose (TE385203)
- ILC Power Wheels Fvb13 PW Jurassic World Dino Racer Green Rear RIM Dino Racer (fvb13/flj84) (FVB13 PW JURASSIC WORLD DINO RACER GREEN REAR RIM)
- MAYNE Sedona 28in Tall Planter - Black (2832-B)
- MAYNE Fairfield 24x24 Elevated Garden Bed - Graphite Grey (4888-GRG)
- MAYNE Fairfield 16x16 Square Planter - Black (5887-B)
- MAYNE Nantucket 16 Square Planter, Graphite Grey (5865-GRG)
- MAYNE Nantucket Trough Planter, 36 x 16 x24, White (4847-W)
- MAYNE Fairfield 24x24 Elevated Garden Bed - Black (4888-B)
- FORO 6 x 3 in. Oval Raised Galvanized Steel Garden Bed Planter, Silver (FO3264522)
- Mayne Landscaping Materials