Shop All Planters & Window Boxes
Mayne
Valencia 30" Tall Planter - White
Mfr # 5874-W
Zoro # G403668699
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 16
- Length 16
- Height 30
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 5874-W
- Zoro # G403668699
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 16 |
Length | 16 |
Height | 30 |
Size | 30" |
Details
Material | Polyethylene |
Color | White |
Weight | 10 |
Description
- Our products are made with 100% high-grade polyethylene resin.
- The resin used in these planters have built-in UV inhibitors that ensure it does not fade easily.
- Double wall design provides the soil with adequate insulation from surrounding weather conditions.
- Mayne offers a 15-year residential warranty or a 5-year commercial warranty on this Modesto planter.
- Our products are proudly designed in Canada and made in the USA.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALA-PT O-Ring Lens Gasket Sunbrite Light (AL35347)
- YARD BUTLER Free Standing Swivel Reel (ISR-360)
- PROTARP 24 ft x 36 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-24X36)
- ALLEN CO Glenwood Leather Belt Slide Gun Holster, Ambidextrous, Med/Large Frame Semi-Auto Handguns, Black (44831)
- MAYNE Fairfield 24x24 Elevated Garden Bed - Graphite Grey (4888-GRG)
- MAYNE Arden 18in Round Planter - White (2836-W)
- MAYNE Nantucket 20x20 Square Planter - White (4846-W)
- MAYNE Nantucket Trough Planter, 36 x 16 x24, Espresso (4847-ES)
- MAYNE Valencia 3' Window box - White (5871-W)
- MAYNE Kobi 32" Tall Planter - Black (8887-B)
- BLOOMERS Stackable Flower Tower Planter, Holds up to 9 Plants, Great Both Indoors and Outdoors, Brown (2385-1)
- Mayne Planters & Window Boxes