Shop All Planters & Window Boxes
Mayne
Valencia 30" Tall Planter - Espresso
Mfr # 5874-ES
Zoro # G703668702
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 16
- Length 16
- Height 30
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 5874-ES
- Zoro # G703668702
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 16 |
Length | 16 |
Height | 30 |
Size | 30" |
Details
Material | Polyethylene |
Color | Espresso |
Weight | 10 |
Description
- Our products are made with 100% high-grade polyethylene resin.
- The resin used in these planters have built-in UV inhibitors that ensure it does not fade easily.
- Double wall design provides the soil with adequate insulation from surrounding weather conditions.
- Mayne offers a 15-year residential warranty or a 5-year commercial warranty on this Modesto planter.
- Our products are proudly designed in Canada and made in the USA.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Kentucky Round Table (159-31)
- MTD Bagger Vent Wall A (631-05491B)
- STENS Kenda Tire Replaces 15X6.00-6 Golf Rib 4 Ply, 160-649 (160-649)
- PROTARP 40 ft x 40 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (PT-103-40X40)
- MAYNE Nantucket Trough Planter, 36 x 16 x24, White (4847-W)
- MAYNE Lakeland 20 Square Planter, Cranberry Red (5867-CBR)
- MAYNE Nantucket Tall Planter - White (4833-W)
- MAYNE Nantucket Window Box 4' - White (4831-W)
- MAYNE Wyndham 24in Tall Planter - Black 2-Pack (7829-B)
- MAYNE Fairfield Decorative Brackets - White (2pk) (5856-W)
- PATIOPLUS Bloomers Flower Tower 3-Tier Set - Brown (PA99331)
- Mayne Planters & Window Boxes