Shop All Planters & Window Boxes
Mayne
Valencia 30" Tall Planter - Black
Mfr # 5874-B
Zoro # G603668703
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 16
- Length 16
- Height 30
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 5874-B
- Zoro # G603668703
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 16 |
Length | 16 |
Height | 30 |
Size | 30" |
Details
Material | Polyethylene |
Color | Black |
Weight | 10 |
Description
- Our products are made with 100% high-grade polyethylene resin.
- The resin used in these planters have built-in UV inhibitors that ensure it does not fade easily.
- Double wall design provides the soil with adequate insulation from surrounding weather conditions.
- Mayne offers a 15-year residential warranty or a 5-year commercial warranty on this Modesto planter.
- Our products are proudly designed in Canada and made in the USA.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Hardware Cloth, 23 ga., 1/4", 36"X10 ft. (308237B)
- POLY PRO TOOLS 16 oz Scoop Hand, Poly (P-6300G)
- STEINER Neutral Density Filter, for Dual Laser (9138)
- REDARC TRANSFER SWITCHES AND PANELS RV Rectangle Black (TPSI-007)
- MAYNE Valencia 30" Tall Planter - Espresso (5874-ES)
- MAYNE Valencia 30" Tall Planter - White (5874-W)
- MAYNE Valencia 30" Tall Planter - Neptune Blue (5874-NB)
- MAYNE Fairfield 34 Tall Planter, Espresso (8806-ES)
- MAYNE Fairfield Window Box 4' - White (5823-W)
- MAYNE Fairfield 24x24 Garden Bed - Black (4887-B)
- URBAN TRENDS COLLECTION Ceramic Round Pot Planters with Spotted Blue White Set of 2 (50314)
- Mayne Landscaping Materials