Shop All Trash Cans
Mayne
Trash Can, Graphite Grey, Polyethylene
Mfr # 8841-GRG
Zoro # G307088616
product price: $903.99
/ea
Free Shipping & Returns
$903.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Height 45 in
- Width 19.2 in
- Length 19.2
- Includes 1x Waste Bin, 1x Liner, 1x Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 8841-GRG
- Zoro # G307088616
- UPC # 673995884131
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 45 in |
Width | 19.2 in |
Length | 19.2 |
Details
Color | Graphite Grey |
Material | Polyethylene |
Item | Trash Can |
Includes | 1x Waste Bin, 1x Liner, 1x Lid |
Description
There is something effortless about the Kobi Collection that truly exemplifies modern sophistication These waste bins are made from 100 highgrade Polyethylene, are weatherproof and have an ultratough construction The Kobi Waste Bin comes with a lightweight removable lid and liner it also comes with a predrilled drainage hole that expels any excess liquid This chic collection provides you with a stylish option no matter what your aesthetic is
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Toilet Brush, Brown (FG632000BRN)
- BEAUMONT PRODUCTS 1235 CLR WD Paste Wax (887101016)
- BEST SANITIZERS Portable Foam Unit (USP20084)
- REMCO VIKAN Black 24" Squeegee Head (77549)
- HAPCO-ELMAR 8 qt Trash Can, Beige (R4080BGE)
- GLOBAL EQUIPMENT Global¿ Plastic Trash Can with Dome Lid - 32 Gallon Gray (240460GYD)
- RUBBERMAID Fg Waste Basket, 28 Qt Capacity, Resin, Black (295600BLA)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (261902BL)
- RUBBERMAID Trash Container- Slim Jim, 23G/Grey (30") (RBMDFG354000GRAY)
- RUBBERMAID COMMERCIAL 13.21 gal Slim Jim 13G Front Step Container, Gray, Plastic; Resin (RCP1883602)
- GLOBAL INDUSTRIAL Square Standard Trash Can, Black, Plastic (641414BK)
- Mayne Trash Cans