Shop All Trash Cans
Mayne
Trash Can, Black, Polyethylene
Mfr # 8842-B
Zoro # G107088564
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Height 43.1 in
- Width 19.2 in
- Includes 1x Waste Bin, 1x Liner, 1x Ashtray
- Top Type Ashtray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 8842-B
- Zoro # G107088564
- UPC # 673995884216
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 43.1 in |
Width | 19.2 in |
Length | 19.2 |
Details
Color | Black |
Material | Polyethylene |
Item | Trash Can |
Includes | 1x Waste Bin, 1x Liner, 1x Ashtray |
Top Type | Ashtray |
Description
There is something effortless about the Kobi Collection that truly exemplifies modern sophistication These waste bins are made from 100 highgrade Polyethylene, are weatherproof and have an ultratough construction The Kobi Waste Bin comes with a lightweight removable lid and liner it also comes with a predrilled drainage hole that expels any excess liquid This chic collection provides you with a stylish option no matter what your aesthetic is
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYK Sorbents, Universal, Fine Fiber, 200 PK (4420)
- DIAL PROFESSIONAL Basics Hypoallergenic Foaming Hand Wash Refill for FIT Manual Dispenser, Honeysuckle, 1.2 L (16714EA)
- BEN-MOR CABLES PULLEY CLOTHESINE 6.5"" (90289)
- WOOSTER W/Pole Ater 1800 (18000000)
- HLS COMMERCIAL 3 gal Trash Can, Silver, Stainless Steel (HLSS03R)
- BEHRENS Behrens 1208GS 8 Quart Galvanized Steel Water Pail (767584)
- SPECIALMADE GOODS AND SERVICES Rubbermaid Commercial Landmark Base - (FG3975L2SBLE)
- UMBRA STEP ON WSTBSKT 12G BRZ (084200-125)
- HLS COMMERCIAL 13 gal Rectangular Trash Can, Silver, Stainless Steel (HLS13SB)
- HLS COMMERCIAL 13 gal Oval Trash Can, Silver, Stainless Steel (HLS13STV)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Dark Green, 19 3/8 in Dia, Open Top, Polyethylene (FG262000DGRN)
- Mayne Trash Cans