Shop All Post Lighting
Mayne
Signature Lamp Post - Black w/Mount
Mfr # 5835-B
Zoro # G5642552
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Not eligible for select promotions
$144.99
Free 30-Day Returns
Key Features
- Size 10"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayne
- MFR # 5835-B
- Zoro # G5642552
- UPC # 673995583515
- Country of Origin United States
- Category Post Lighting
Dimensions
Size | 10" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Description
This MAYNE brand Signature Lamp Post is 10" in size and is black in color. It comes with a mount.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Dulux L BL UVA 18w/78 2g11 replacement light bulb lamp (DULUX L BL UVA 18W/78 2G11 OSRAM SYLVANIA)
- SIGNIFY Fluorescent, 59 W, T8, Single Pin (Fa8) (F96T8/TL835 PLUS ALTO 25/1)
- ILC Replacement for GE General Electric G.E M1121134 replacement light bulb lamp (M1121134 GE GENERAL ELECTRIC G.E)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs Q50JCG14 (Q50JCG14)
- MAYNE Liberty Lamp Post -White w/Mount (5836-W)
- MAYNE Liberty Lamp Post - White no mount (5838-W)
- MAYNE Signature Lamp Post - White w/Mount (5835-W)
- MAYNE Liberty Lamp Post - Black w/Mount (5836-B)
- MAYNE Liberty Lamp Post - Black no mount (5838-B)
- NUVO Jamesport Outdoor Post Lantern 3 Lights Matte Black Finish (60/5932)
- Z-LITE Seoul 3 Light Outdoor Post Mounted Fixture, Black & Clear (571PHXLR-567P-BK)
- Mayne Post Lighting