Shop All Post Lighting
Mayne
Signature Lamp Post - Black no mount
Mfr # 5837-B
Zoro # G5642464
original price:
$104.99
3% off
new price: $100.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$100.99
Free 30-Day Returns
Key Features
- Size 10"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 5837-B
- Zoro # G5642464
- UPC # 673995583713
- Country of Origin United States
- Category Post Lighting
Dimensions
Size | 10" |
Details
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Strip Light, 4000 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 40K 80CRI)
- ILC Replacement for Philips F32t8/adv841/ew/alto28watt replacement light bulb lamp, 25PK (F32T8/ADV841/EW/ALTO28WATT PHILIPS)
- WESTINGHOUSE Fixture Wall Outdoor 60W Lantern, Black Steel Clear Jelly Jar Glass (6688500)
- ILC Replacement for Philips F80t5/830/ho replacement light bulb lamp (F80T5/830/HO PHILIPS)
- MAYNE Liberty Lamp Post - White no mount (5838-W)
- MAYNE Signature Lamp Post - White w/Mount (5835-W)
- MAYNE Liberty Lamp Post -White w/Mount (5836-W)
- MAYNE Liberty Lamp Post - Black no mount (5838-B)
- MAYNE Liberty Lamp Post - Black w/Mount (5836-B)
- MAYNE Signature Lamp Post - Black w/Mount (5835-B)
- TRANS GLOBE 1Lt Post Lantern-Md-Seeded Gla (40383 RT)
- Mayne Post Lighting