Shop All Planters & Window Boxes
Mayne
Sedona 28in Tall Planter - White
Mfr # 2832-W
Zoro # G711265306
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 15.9 in
- Length 15.9 in
- Height 30 in
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 2832-W
- Zoro # G711265306
- UPC # 673995283200
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 15.9 in |
Length | 15.9 in |
Height | 30 in |
Size | 28 in |
Details
Material | Polyethylene |
Color | White |
Finish | Matte |
Application | Planter |
Capacity | 5.1 gal |
Includes | Fillport Plug |
Shape | Round |
Features | Self Watering |
Description
Life gets busy, and constantly monitoring your plants can become quite difficult. But with help of Mayne's line of self-watering planters, caring for your plants just got easier! Most of Mayne's planters come with built-in water reservoirs. The water reservoir can be filled by just watering your plants directly. You can also directly access the water reservoir by drilling an optional fill port hole. The overflow drainage hole allows excess water to seep out.
- •Made with 100% high-grade polyethylene resin with UV inhibitors to prevent fading and discoloration
- •Integrated water reservoir reduces the need for frequent watering and promotes healthy plant growth
- •Overflow drainage hole helps to prevent over-saturation, reducing the risk of root rot
- •Indoor/Outdoor - Included plug allows drainage hole to be sealed for indoor use
- •Perfect for outdoor use year-round in all climates
- •Proudly designed in Canada and made in the USA – Backed by a 15-year limited warranty
- •Outside Dimensions: 16in DIA x 28in H; Soil Capacity: 5.1 Gal (19.3 Liters)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH STATES INDUSTRIES House Bird Cedar Wren (1639)
- MUTUAL INDUSTRIES OSHA Rebar Cap, Lime (Pack of 100) (14640-138-4)
- FLASH FURNITURE 220 Polypropylene Gray (QT-KTL-4023GY-GG)
- MOULTRIE FEEDER DEER POLYM LARGE 325LB (MFG-15012)
- MAYNE Sedona 28in Tall Planter - Black (2832-B)
- MAYNE Fairfield Window Box 5' - Black (5824-B)
- MAYNE Cambridge Tall Planter - White (4834-W)
- MAYNE Nantucket 16x16 Planter - Espresso (5865-ES)
- MAYNE Kobi 32" Tall Planter - Black (8887-B)
- MAYNE Fairfield 16 Square Planter Graphite Grey (5887-GRG)
- GARDMAN USA Gardman Usa 14in. Basket Coco Liner R584 (R584)
- Mayne Landscaping Materials