Shop All Planters & Window Boxes
Mayne
Nantucket Trough Planter, 36 x 16 x24, White
Mfr # 4847-W
Zoro # G707088599
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 16
- Length 36
- Height 24
- Weight 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 4847-W
- Zoro # G707088599
- UPC # 673995483706
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 16 |
Length | 36 |
Height | 24 |
Details
Material | Polyethylene |
Color | White |
Weight | 20 |
Item | Nantucket Trough Planter - 36in x 16in x24in - White |
Description
The Nantucket Collection is defined by its classic panels that mimic the appearance of traditional doors providing you with a cohesive look in your outdoor space The Nantucket has something for everyone, and is sure to stay relevant for decades to come These planters are made from 100 highgrade Polyethylene, have a builtin water reservoir, and are weatherproof Doublewall design also provides the roots and potting mix with adequate insulation from surrounding weather conditions
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Air Filter (ED0021753060S)
- OREGON Idler Pulley, IDLER 3 1/16IN X 3/8IN V-BELT (34-030)
- DEWITT Landscape Fabric Anchoring Pins, Plastic, Reusable, Pack of 300 (RPB-RED)
- BAYER 701900B Tree & Shrub Granules, 4 lbs (BA574562)
- MAYNE Nantucket Trough Planter, 36 x 16 x24, Espresso (4847-ES)
- MAYNE Nantucket Trough Planter, 36 x 16 x24, Black (4847-B)
- MAYNE Modesto 32in Tall Planter - Black (8880-B)
- MAYNE Kobi 38 Tall Planter, White (8888-W)
- MAYNE Cape Cod Patio Planter 24x11 - White (4839-W)
- MAYNE Kobi Trough Planter 36 x 14 x 24, Graphite Grey (8836-GRG)
- RED STAR Square Planter, PK2 (FM-SBWP)
- Mayne Planters & Window Boxes