Shop All Planters & Window Boxes
Mayne
Nantucket Decorative Brackets - Black (2pk)
Mfr # 4828-B
Zoro # G5176876
product price: $43.99
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polyethylene
- Width 4
- Length 8
- Height 7
- Weight 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 4828-B
- Zoro # G5176876
- UPC # 673995482818
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 4 |
Length | 8 |
Height | 7 |
Details
Material | polyethylene |
Color | Black |
Weight | 1.4 |
color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Filter (5018K)
- OREGON Chain Grinding Wheel, 3/16" x 5-3/4 (OR534-316A)
- CEASE-FIRE. JUSTRITE Cease-Fire Cigarette Butt Receptacle - 16-1/2 Dia.x38-1/2H - 4-Gallon Capacity - Gray (26800)
- JACTO Jacto Sprayer Replacement Shoulder Strap Assembly (573006)
- MAYNE Nantucket Decorative Brackets - White (2pk) (4828-W)
- MAYNE Kobi 26 Tall Planter, White (8886-W)
- MAYNE Cape Cod Patio Planter 24x11 - White (4839-W)
- MAYNE Modesto 32in Tall Planter - Black (8880-B)
- MAYNE Nantucket Tall Planter - Espresso (4833-ES)
- MAYNE Fairfield 34 Tall Planter, Espresso (8806-ES)
- CHEUNGS Abstract Mosaic Pattern Ceramic Planter; White (5591WT)
- Mayne Landscaping Materials