Shop All Architectural Brackets, Braces, Corbels & Outlookers
Mayne
Nantucket Corbels, Graphite Grey, 2PK
Mfr # 4828-GRG
Zoro # G307088623
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.9
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayne
- MFR # 4828-GRG
- Zoro # G307088623
- UPC # 673995003600
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Width | 3.9 |
Height | 7 |
Details
Item | Nantucket Corbels - Graphite Grey - 2-Pack |
Description
The Nantucket Collection provides you with a cohesive look in your outdoor space One of our bigger collections, the Nantucket has something for everyone, and is sure to stay relevant for decades to come These corbels are made from 100 highgrade Polyethylene and are weatherproof Corbels attach easily to the existing wall mount brackets that come with the Nantucket window boxes model numbers 4829, 4830, 4831, 4832, 4848 it comes with 2 decorative brackets and 4 mounting screws
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Escutcheon Pull w/Lock and Thumbpiece (512TP SP313)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1DCOM)
- RENIN Renin 36 in. x 80 1/2 in. Euro 3-Lite Design Pivot Door (PV5402ESFGC036080)
- RAYMOND Extension Spring, Standard Steel, PK3 (020029000)
- EKENA MILLWORK 3 1/2"W x 8"D x 12"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Natural Barnwood (BKTB03X08X12TRUF)
- EKENA MILLWORK 8-in W x 48-in D x 48-in H Legacy Block Rough Cedar Woodgrain TimberThane Outlooker, Primed Tan (OUTUR080X48X48LEC44RCPR)
- OSBORNE WOOD PRODUCTS 1 3/4 x 5 3/4 x 7/8 Small End Block in Rubberwood (892042RW)
- EKENA MILLWORK Wagon Wheel Architectural Grade PVC Bracket, 5/8"W X 6"D X 6"H (BKTP01X06X06WW)
- EKENA MILLWORK Olympic Arts and Crafts Rough Sawn Bracket w/ Offset Brace, Douglas Fir, 4"W x 20"D x 28"H (BKT0402X20X28OLY03RDF)
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 20"D X 20"H (CORP01X20X20AT)
- OSBORNE WOOD PRODUCTS 14 x 3 x 6 1/2 Narrow Mission Corbel in Knotty Pine (8700P)
- Mayne Molding & Millwork