Shop All Planters & Window Boxes
Mayne
Nantucket 32 Tall Planter, Graphite Grey
Mfr # 4833-GRG
Zoro # G807088604
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Graphite Grey
- Width 15.6
- Length 15.6
- Height 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 4833-GRG
- Zoro # G807088604
- UPC # 673995003655
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 15.6 |
Length | 15.6 |
Height | 32 |
Details
Material | Polyethylene |
Color | Graphite Grey |
Weight | 10.5 |
Item | Nantucket 32in Tall Planter - Graphite Grey |
Description
The Nantucket Collection is defined by its classic panels that mimic the appearance of traditional doors providing you with a cohesive look in your outdoor space One of our bigger collections, the Nantucket has something for everyone, and is sure to stay relevant for decades to come These planters are made from 100 highgrade Polyethylene, have a builtin water reservoir, and are weatherproof Drainage holes to be predrilled by customer, if the planter is to be used outdoors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Fuel Tank Asm Bkp (753-05715)
- SCRATCH N ALL Scratch Me Silly (4204)
- NATURE SPRING Nature Spring 34lb Half Moon Patio Umbrella Base (491884ONL)
- ALLEN CO Steel Ammo Can .50 Caliber, Green (5950)
- MAYNE Fairfield Elevated Garden Bed, Black (4890-B)
- MAYNE Fairfield Elevated Garden Bed, Graphite Grey (4890-GRG)
- MAYNE Fairfield Window Box 5' - Black (5824-B)
- MAYNE Cambridge Tall Planter - White (4834-W)
- MAYNE Cape Cod Window Box 4' - White (4841-W)
- MAYNE Modesto 30" Round Planter- White (8884-W)
- GARDENISED Brown Outdoor Rustic Half Barrel Flower Garden Planter Bowl, Plastic, Set of 3 (QI004113.3)
- Mayne Planters & Window Boxes