Shop All Planters & Window Boxes
Mayne
Modesto 42in Tall Planter - Neptune Blue
Mfr # 8881-NB
Zoro # G5178888
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 8881-NB
- Zoro # G5178888
- UPC # 673995888177
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Size | 42" |
Details
Color | Neptune Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Utility Shovel, Wood Handle (34610)
- KOHLER Gasket Valve Cover (17 041 52-S)
- C&S PRODUCTS C&S Products Mealworm Delight Assorted Species Beef Suet Wild Bird Food 11.75 oz (12583)
- DONALDSON P566151, BREATHER (P566151)
- MAYNE Valencia Long 36x16x22 - Neptune Blue (5875-NB)
- MAYNE Fairfield 16x16 Square Planter - Espresso (5887-ES)
- MAYNE Valencia 3' Window box - White (5871-W)
- MAYNE Nantucket 16x16 Planter - White (5865-W)
- MAYNE Wellington Tall Planter - Espresso (5863-ES)
- MAYNE Modesto 20in Round Planter - Espresso (8879-ES)
- GARDMAN USA Gardman Usa 14in. Basket Coco Liner R584 (R584)
- Mayne Landscaping Materials