Shop All Planters & Window Boxes
Mayne
Modesto 42in Tall Planter - Black
Mfr # 8881-B
Zoro # G5172956
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 8881-B
- Zoro # G5172956
- UPC # 673995888115
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Size | 42" |
Details
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAM SPRAY Medium Duty 2700 psi 2.5 gpm Hot Water Electric Pressure Washer, Amps AC: 28 (2725SHDE)
- AFTERMARKET 48760 Scag Riding Mower Pump Drive Belt SMZ48 SMZ52 SMZ61 SSZ42 SSZ48 Plus (LAB40-0041)
- KOHLER Harness Wiring (12 176 23-S)
- GREENIES Greenie Cat 2.5Oz Chickn (428238)
- MAYNE Modesto 42in Tall Planter - Espresso (8881-ES)
- MAYNE Modesto 30" Round Planter- Graphite Grey (8884-GRG)
- MAYNE Modesto 20in Round Planter - Espresso (8879-ES)
- MAYNE Nantucket 20x20 Square Planter - Graphite Grey (4846-GRG)
- MAYNE Fairfield 28in Square Planter - White (8800-W)
- MAYNE Cape Cod Patio Planter 16x16 - Black (4837-B)
- MAYNE Mayne Adjustable Deck Rail Bracket 3-pack (3833)
- Mayne Planters & Window Boxes