Shop All Planters & Window Boxes
Mayne
Modesto 42" Tall Planter - Graphite Grey
Mfr # 8881-GRG
Zoro # G700471152
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 8881-GRG
- Zoro # G700471152
- UPC # 673995003860
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Size | 42" |
Details
Color | Graphite Grey |
Description
With a sloped top and grooved texture, the Modesto collection offers a bold twist to a contemporary design that truly captures the elusive flair of European styling. It’s hard to believe such beauty and elegance can be found in a form that appears so simple and uncontrived. Make a statement with this highly functional and attractive planter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGG Poly Snow Shovels (26PLW-1)
- VALTERRA Phoenix Faucets by Valterra PF232421 Single-Handle 4" Hybrid Tall Bathroom Faucet - Brushed Nickel (PF232421)
- DB ELECTRICAL Top Link Repair Ends Category 1 For Industrial Tractors; (3013-1550)
- TOMCAT Disposable Mouse Station (0370610)
- MAYNE Cape Cod Patio Planter 24x11 - White (4839-W)
- MAYNE Vienna 25 Tall Urn Planter, White (5892-W)
- MAYNE Modesto 32" Tall Planter - White (8880-W)
- MAYNE Fairfield Window Box 3' - Espresso (5822-ES)
- MAYNE Nantucket 16x16 Planter - Espresso (5865-ES)
- MAYNE Lakeland 20 Square Planter, Cranberry Red (5867-CBR)
- LANDSCAPERS SELECT Dolly Plant Plastic White 15In (GF-3635)
- Mayne Planters & Window Boxes