Shop All Planters & Window Boxes
This Product is Discontinued
Mayne
Modesto 32in Tall Planter - Ivory (Discontinued)
Mfr # 8880-IV
Zoro # G5176133
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material polyethylene
- Width 16
- Length 16
- Height 32
- Weight 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 8880-IV
- Zoro # G5176133
- UPC # 673995888054
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 16 |
Length | 16 |
Height | 32 |
Details
Material | polyethylene |
Weight | 10.5 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.