Shop All Planters & Window Boxes
Mayne
Modesto 32in Tall Planter - Espresso
Mfr # 8880-ES
Zoro # G5176903
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 8880-ES
- Zoro # G5176903
- UPC # 673995888092
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Size | 32" |
Details
Color | Espresso |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLES Niger Bird Seed10# (NI10)
- A & I PRODUCTS Classical V-Belt (5/8" X 34") 14" x3.5" x0.5" (A-B31)
- KNESS PEST DEFENSE Glue Trap, 7-5/8 in. L, 5 in. W (106-0-006)
- BRIGGS & STRATTON Pre-Cleaner (273638S)
- MAYNE Modesto 20in Round Planter - Espresso (8879-ES)
- MAYNE Modesto 20in Round Planter - Neptune Blue (8879-NB)
- MAYNE Modesto 42in Tall Planter - Black (8881-B)
- MAYNE Modesto 32in Tall Planter - Black (8880-B)
- MAYNE Cape Cod Tall Planter - Black (4843-B)
- MAYNE Valencia 3' Window box - White (5871-W)
- BLOEM VERANDA POT TRCOT 26"" (57026C)
- Mayne Planters & Window Boxes