Shop All Planters & Window Boxes
Mayne
Modesto 32" Tall Planter - Graphite Grey
Mfr # 8880-GRG
Zoro # G800471137
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayne
- MFR # 8880-GRG
- Zoro # G800471137
- UPC # 673995003822
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Size | 32" |
Details
Color | Graphite Grey |
Description
With a sloped top and grooved texture, the Modesto collection offers a bold twist to a contemporary design that truly captures the elusive flair of European styling. It’s hard to believe such beauty and elegance can be found in a form that appears so simple and uncontrived. Make a statement with this highly functional and attractive planter.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR BAR B Q PRODUCTS GZ Propane Tank Gauge (03003YTC)
- VALTERRA T1001-9VP Valterra Bladex Waste Valve Seals - 1.5" (T1001-9VP)
- CORONA TOOLS Shear Pruning Bypass 3/4In Cut (FS 4350)
- STENS New 520-860 Carburetor For Troy-Bilt 2011 And 2012, 31As2T5F711 (520-860)
- MAYNE Modesto 30" Round Planter- Graphite Grey (8884-GRG)
- MAYNE Modesto 20in Round Planter - Black (8879-B)
- MAYNE KOBI Bundle (8887, 8888, 8889) - WHITE (8831-W)
- MAYNE Fairfield Tall Planter - White (5829-W)
- MAYNE Freeport Patio Planter 18x18 - White (5860-W)
- MAYNE Modesto 32in Tall Planter - Espresso (8880-ES)
- MAYNE Fairfield 48in Garden Bed - Black (4889-B)
- Mayne Landscaping Materials