Shop All Planters & Window Boxes
Mayne
Modesto 30in Round Planter - Black
Mfr # 8884-B
Zoro # G5172974
product price: $793.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$793.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 8884-B
- Zoro # G5172974
- UPC # 673995888412
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Size | 30" |
Details
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Cleaning Nozzl Rear Ctrl (805932-1011)
- XPOSE SAFETY 30 ft x 50 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-3050-A)
- BRIGGS & STRATTON Fuel Valve Kit (192980GS)
- CHAPIN Watering Can w/Removable Nozzle, 2gal. (47998)
- MAYNE Fairfield Window Box 5' - Black (5824-B)
- MAYNE Sedona 28in Tall Planter - White (2832-W)
- MAYNE Wellington Tall Planter - Espresso (5863-ES)
- MAYNE Wyndham 24in Tall Planter - Black 2-Pack (7829-B)
- MAYNE Fairfield Window Box 3' - Black (5822-B)
- MAYNE Fairfield Window Box 3' - Espresso (5822-ES)
- LEES POTTERY Trendspot 6 in. H X 6 in. W Ceramic Pot Blue (DB10020-06D)
- Mayne Planters & Window Boxes