Shop All Planters & Window Boxes
Mayne
Modesto 30" Round Planter- White
Mfr # 8884-W
Zoro # G600471139
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 8884-W
- Zoro # G600471139
- UPC # 673995003891
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Size | 30" |
Details
Color | White |
Description
With a sloped top and grooved texture, the Modesto collection offers a bold twist to a contemporary design that truly captures the elusive flair of European styling. It’s hard to believe such beauty and elegance can be found in a form that appears so simple and uncontrived. Make a statement with this highly functional and attractive planter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 20 ft x 8 ft Heavy Duty 12 Mil Tarp, Silver, Polyethylene (X1T-CAN-T12-SIL-0820)
- KOHLER Fan Flywheel (17 157 06-S)
- GRANITE WARE STREAMER POT BLACK 34QT (321562)
- GARDENISED Classical Wooden Slats Outdoor Park Bench with Steel Frame, Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003711)
- MAYNE Modesto 42" Tall Planter- White (8881-W)
- MAYNE Fairfield Patio Planter 20x20 - Espresso (5825-ES)
- MAYNE Modesto 42in Tall Planter - Black (8881-B)
- MAYNE Fairfield Tall Planter - White (5829-W)
- MAYNE Wyndham 24in Tall Planter - Black 2-Pack (7829-B)
- MAYNE Fairfield 28in Square Planter - Espresso (8800-ES)
- BLOEM PLANTER DAYTN OCNBLU 6"" (DAY0671)
- Mayne Landscaping Materials