Shop All Planters & Window Boxes
Mayne
Modesto 20in Round Planter - Neptune Blue
Mfr # 8879-NB
Zoro # G5173315
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 8879-NB
- Zoro # G5173315
- UPC # 673995887972
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Size | 20" |
Details
Color | Neptune Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON RING SET (794126)
- GILMOUR Hose Flexogen 5/8X50' (865801-1003)
- CATS PRIDE Cats Pride Natrl Litter (C0 1220)
- MAYNE Cape Cod Patio Planter 14x14 - White (4836-W)
- MAYNE Kobi 38" Tall Planter - Graphite Grey (8888-GRG)
- MAYNE Fairfield 24x24 Garden Bed - Black (4887-B)
- MAYNE Sedona 18in Round Planter - Black (2830-B)
- MAYNE Fairfield Decorative Brackets - White (2pk) (5856-W)
- MAYNE Kobi 26 Tall Planter, Black (8886-B)
- BLOEM 5 in. H X 6 in. D Resin Tuxton Planter Charcoal (TXT06908)
- Mayne Landscaping Materials