Shop All Patio Club Chairs & Chaise Lounges
Mayne
Mesa Patio Chair - Black
Mfr # 8700-B
Zoro # G511265315
original price:
$283.99
new price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 33 in
- Overall Height 18 in
- Finish Matte
- Material Polyethylene
- Overall Length 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 8700-B
- Zoro # G511265315
- UPC # 673995870011
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 33 in |
Overall Height | 18 in |
Overall Length | 37 in |
Size | 38 in |
Details
Finish | Matte |
Color | Black |
Material | Polyethylene |
Application | Patio Furniture |
Includes | Hardware |
Features | Deep Seating |
Shape | Chair |
Description
Allow yourself to slip into a state of calm and tranquility with the MESA outdoor patio chair. Combining classic and modern styling, this chair is an elegant statement piece that will enhance any space. The contoured design provides optimum comfort while the durability of cedar and weather resistance of resin ensure enjoyment throughout every season. Elevate your patio experience converting any area into a place of casual conversation and relaxation
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cylinder Head (#1) Kit (24 318 194-S)
- MTD Spring 1.25 Dia X (732-05360A)
- BELL SPORTS Bike Fix Cable Set (7070555)
- ZORO SELECT Swinging Door Latch, 4-3/4 In. W, Silver (1RBW7)
- KAMP-RITE TENT COT Chair, 64"L x 36"W x 46"H, 20 lb. (FL145)
- LEISUREMOD Chelsea Modern Outdoor Weathered Grey Chaise Lounge Chair With Red Cushions (CLWGR-77R2)
- HAMMAKA Hammaka Cradle Chair Blue Wood Dowels (10031-KP)
- EJOY Acapulco White Woven Patio Chair for Indoor and Outdoor Use Set of 1 Piece (AcapulcoChair_White_1pc)
- FLASH FURNITURE Black 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-BK-GG)
- SUNCAST Elements Adirondack Glider with Storage and Two-Tone Dove Gray and Ice Cube collection (BMGL1020)
- FLASH FURNITURE Slate Gray Poly Resin Adirondack Chair, PK 2 (2-JJ-C14501-SLT-GG)
- Mayne Patio Furniture