Shop All Storage Bins
Mayne
Mansfield 22-Gallon Black Multi-Purpose Storage Bin - 18'' x 14'' x 32''
Mfr # 5695861B
Zoro # G411590753
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayne
- MFR # 5695861B
- Zoro # G411590753
- Country of Origin United States
- Category Storage Bins
Description
Increase functionality and add style to your outdoor space with the help of this Mayne Mansfield 22-Gallon black multi-purpose storage bin. Featuring an eye-catching bubbly shape with curved lines this product creates an elegant modern look that is perfect for patios gardens or outdoor venues. Providing a spot to store unsightly clutter such as children's toys gardening tools birdseed or bags of salt for the winter months this aesthetically-pleasing product helps keep your outdoor space clean and neat. Alternatively you could use this multi-purpose bin to dispose of trash and other waste. In this case you can be sure your waste makes it in the bag and stays secure thanks to the 2 included bag hooks. The removable snap-fit lid also helps keep the contents of the bin hidden from sight when not in use and ensures easy access at all times.This product boasts a lightweight ultra-durable 100% polyethylene resin construction that is impact- chemical- and weather-resistant. This makes it a great choice for use outdoors throughout all four seasons! Plus this storage bin features unique built-in UV inhibitors that work to reduce any visible signs of aging such as sun damage and fading. This helps to preserve the bold black color minimize discoloration and keep your bin looking fresh for longer - with little maintenance necessary!Create inviting distinctive patios at your venue with Mayne's outdoor products. With their catalog of maintenance-free items. Mayne offers home and gardening products that can be used year-round many of which are constructed with a durable resin material featuring built-in UV inhibitors. Overall Dimensions:Length: 18''Width: 14''Height: 32''Capacity: 22 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Divider Box, Red, Polyethylene, 10 3/4 in L, 8 1/4 in W, 2 1/2 in H (DC1025 Red)
- VESTIL Drum Faucet, Stainless Steel, 3/4 Bung (DFT-SS)
- ZORO SELECT Galvanized Pipe, Steel, 1.5 in Pipe Size, 48000 lb Tensile Strength (4NXW7)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Gray (OH55-3R-GY)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 23 5/8 in L, Clear (QSB214CL)
- QUANTUM STORAGE SYSTEMS 30 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 6 in H, 11-5/8 in L, Yellow, 10 PK (K-QSB202YL-10)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 3 in H, Clear (QUS220CL)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Blue (30120BLUE)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 23 5/8 in L, Blue (30084BLUE)
- PARTNERS BRAND Hang & Stack Storage Bin, Green, 6 PK (BINP1516G)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, 4 PK (QGH600GY)
- Mayne Storage Bins