Shop All Post Lighting
Mayne
Liberty Lamp Post - White no mount
Mfr # 5838-W
Zoro # G5642656
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$100.99
Free 30-Day Returns
Key Features
- Size 10"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayne
- MFR # 5838-W
- Zoro # G5642656
- UPC # 673995583805
- Country of Origin United States
- Category Post Lighting
Dimensions
Size | 10" |
Details
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs F25T12/Cw/28, 2PK (F25T12/CW/28)
- LEVITON Mogul to Medium Base 660W White Porcelain Socket Reducer (000-08681)
- RECYCLEPAK Veolia Lamp Recycling Kit, 51"x40"x48" (SUPPLY-144)
- EATON LIGHTING Floodlight 2Head Led White (FTS20CW)
- MAYNE Liberty Lamp Post -White w/Mount (5836-W)
- MAYNE Liberty Lamp Post - Black w/Mount (5836-B)
- MAYNE Signature Lamp Post - White w/Mount (5835-W)
- MAYNE Signature Lamp Post - Black w/Mount (5835-B)
- MAYNE Liberty Lamp Post - Black no mount (5838-B)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-635)
- ACCLAIM LIGHTING Pier Mount Adapter, Burled Walnut (5999BW)
- Mayne Post Lighting